!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PCV DRAINAGE MAT, VINYL 84 X 24 IN W, BLACK, 9/16 IN THICK, DIAMOND HOLE

PCV DRAINAGE MAT, VINYL 84 X 24 IN W, BLACK, 9/16 IN THICK, DIAMOND HOLE

EDGEWOOD

PCV DRAINAGE MAT, VINYL 84 X 24 IN W, BLACK, 9/16 IN THICK, DIAMOND HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PCV DRAINAGE MAT, VINYL 84 X 24 IN W, BLACK, 9/16 IN THICK, DIAMOND HOLE

PCV DRAINAGE MAT, VINYL 84 X 24 IN W, BLACK, 9/16 IN THICK, DIAMOND HOLE

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGPCV220207
  • Mfr. Model # PCV220207
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.2 lbs

Product Details

This drainage mat is made of vinyl. It is 84 inches in length and 24 inches in width. It is also black. Holes in drainage mats allow water and other liquid hazards to pass through the top of the mat, reducing the likelihood of injury from slipping.

Technical Specs

  • Item Drainage Mat
  • Length 84 in
  • Thickness 9/16 in
  • Surface Design Open Top
  • Mat Product Type Wet Area
  • Drainage Hole Shape Diamond
  • Antifatigue Material Vinyl
  • Antimicrobial Yes
  • Anti-Slip Surface Vinyl
  • Width 24 in
  • Surface Material Vinyl
  • Mat Shape Rectangle
  • Edge Style Modular Interlocking Bevelled Edges on Three Sides
  • Colour Black
  • Backing Material Unbacked

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list