!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAIN WRENCH, ALLOY STEEL, 5 1/2 IN HANDLE L, NPT, 1 3/4 IN OVERALL W, 8 3/4 IN

DRAIN WRENCH, ALLOY STEEL, 5 1/2 IN HANDLE L, NPT, 1 3/4 IN OVERALL W, 8 3/4 IN

SUPERIOR TOOL

DRAIN WRENCH, ALLOY STEEL, 5 1/2 IN HANDLE L, NPT, 1 3/4 IN OVERALL W, 8 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAIN WRENCH, ALLOY STEEL, 5 1/2 IN HANDLE L, NPT, 1 3/4 IN OVERALL W, 8 3/4 IN

DRAIN WRENCH, ALLOY STEEL, 5 1/2 IN HANDLE L, NPT, 1 3/4 IN OVERALL W, 8 3/4 IN

SUPERIOR TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LNX6
  • Mfr. Model # 3845
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

This sink drain wrench has a width of 1¾ inch, a depth of 1¼ inch, 1½ inch, a diameter of 1¾ inch and a length of 8¾ inch, plus it weighs 1.5 pounds and is not insulated. The handle is 5½ inch long, is silver with an ergonomic style/type. It features⅜ inch square socket drive. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, is not non-magnetic, and is tether capable with a plain grip. This sink drain wrench includes one pie

Technical Specs

  • ItemSink Drain Wrench
  • Wrench Size1 1/2 in, 1 1/4 in
  • Overall Diameter1 3/4 in
  • ColourSilver
  • Corrosion ResistantCorrosion-Resistant
  • FinishChrome
  • For Pipe Size1 1/2 in, 1 1/4 in
  • Grip StylePlain
  • Handle TypeErgonomic
  • Jaw Capacity1 1/2 in
  • LockableNot Locable
  • Measurement TypeSAE
  • Non-MagneticNot Non-Magnetic
  • Number of Ends1
  • Overall Depth1 1/4 in, 1 1/2 in
  • Overall Width1 3/4 in
  • RatchetingNot Ratcheting
  • Tether StyleTether Capable
  • Opening Type Hex
  • Handle Length 5 1/2 in
  • Adjustable Not Adjustable
  • Compatible with Manufacturer Part Number 3845
  • Features 3/8 in Square Socket Drive
  • For Pipe Material Plastic, Steel
  • Function Removal and Installation of Drain Pipes, Tab Nuts, and Basket Strainers
  • Handle Colour Silver
  • Insulated Not Insulated
  • Jaw Texture Smooth
  • Material Alloy Steel
  • Measuring Scale No Measuring Scale
  • Nonsparking Not Non-Sparking
  • Number of Pieces 1
  • Overall Length 8 3/4 in
  • Product Type Sink Drain Wrench
  • Telescoping Handle No Telescoping Handle
  • Weight 1.5 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list