!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAIN WRENCH, RUBBER, ZINC, 12 IN HANDLE L, 4 1/4 IN OVERALL W, 13 IN, SMOOTH

DRAIN WRENCH, RUBBER, ZINC, 12 IN HANDLE L, 4 1/4 IN OVERALL W, 13 IN, SMOOTH

SUPERIOR TOOL

DRAIN WRENCH, RUBBER, ZINC, 12 IN HANDLE L, 4 1/4 IN OVERALL W, 13 IN, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAIN WRENCH, RUBBER, ZINC, 12 IN HANDLE L, 4 1/4 IN OVERALL W, 13 IN, SMOOTH

DRAIN WRENCH, RUBBER, ZINC, 12 IN HANDLE L, 4 1/4 IN OVERALL W, 13 IN, SMOOTH

SUPERIOR TOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45W758
  • Mfr. Model # 3710
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This sink drain wrench has a width of 4¼ inch, a depth of 3/16 inch, a diameter of 5⅜ inch and a length of 13 inch, plus it weighs 0.65 pounds. The handle is 12 inch long, is red and has a one-piece style/type. It features fits hex nuts and all 4-tab, 6-tab, and 8-tab locking nuts on strainer drains, square end of and more. In addition, it is made of rubber/zinc, has a SAE measurement type, is corrosion-resistant, is not non-magnetic, and is not tether capable with a cushion grip.

Technical Specs

  • ItemSink Drain Wrench
  • Wrench Size4 1/4 in
  • Overall Diameter5 3/8 in
  • ColourRed
  • Corrosion ResistantCorrosion-Resistant
  • For Pipe MaterialPlastic, Steel
  • Grip StyleCushion Grip
  • Handle TypeOne-Piece
  • Jaw Capacity4 1/4 in
  • LockableNot Locable
  • Measurement TypeSAE
  • Non-MagneticNot Non-Magnetic
  • Number of Pieces1
  • Overall Length13 in
  • Product TypeSink Drain Wrench
  • Telescoping HandleNo Telescoping Handle
  • Weight0.65 lb
  • Opening Type Hex
  • Handle Length 12 in
  • Adjustable Not Adjustable
  • Compatible with Manufacturer Part Number 03710
  • Features Fits Hex Nuts and All 4-Tab, 6-Tab, and 8-Tab Locking Nuts on Strainer Drains, Square End of the Tool is Designed for Tightening Stand-Up Shower Drains
  • Function Use with Locking Nuts on Strainer Drains, Drop In Shower Drains, Sink Baskets, Sink Drains
  • Handle Colour Red
  • Insulated Not Insulated
  • Jaw Texture Smooth
  • Material Rubber, Zinc
  • Measuring Scale No Measuring Scale
  • Nonsparking Not Non-Sparking
  • Overall Depth 3/16 in
  • Overall Width 4 1/4 in
  • Ratcheting Not Ratcheting
  • Tether Style Not Tether Capable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list