!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAIN PLUG KIT, FITS 2 IN/3 IN/4 IN DRAIN D, POLYURETHANE, REMOVABLE EYE BOLT, ORANGE

DRAIN PLUG KIT, FITS 2 IN/3 IN/4 IN DRAIN D, POLYURETHANE, REMOVABLE EYE BOLT, ORANGE

ULTRATECH

DRAIN PLUG KIT, FITS 2 IN/3 IN/4 IN DRAIN D, POLYURETHANE, REMOVABLE EYE BOLT, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAIN PLUG KIT, FITS 2 IN/3 IN/4 IN DRAIN D, POLYURETHANE, REMOVABLE EYE BOLT, ORANGE

DRAIN PLUG KIT, FITS 2 IN/3 IN/4 IN DRAIN D, POLYURETHANE, REMOVABLE EYE BOLT, ORANGE

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $614.19 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT2116
  • Mfr. Model # 2116
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This Ultra-Drain Plug Kit series drain plug kit is orange. This drain plug kit includes 2 inch diameter conical drain plug: 3 inch diameter conical drain plug: 4 inch diameter conical drain plug: plastic case. It measures 6 inch height.

Technical Specs

  • Item Drain Plug Kit
  • Colour Orange
  • Diameter at Bottom 3 1/5 in
  • Handle Material Metal
  • Height 6 in
  • Maximum Liquid Temperature Exposure 225 Degrees F for up to 30 min
  • Min. Storage Temperature 0 Degrees F
  • Plug Material Polyurethane
  • Series Ultra-Drain Plug Kit
  • Product Type Drain Plug Kit
  • Diameter At Top 4 in
  • Fits Drain Dia. 2 in, 3 in, 4 in
  • Handle Type Removable Eye Bolt
  • Includes (1) 2 in dia Conical Drain Plug: (1) 3 in dia Conical Drain Plug: (1) 4 in dia Conical Drain Plug: (1) Plastic Case
  • Max. Storage Temperature 120 Degrees F
  • Overall Height 14 in
  • Product Weight 8 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list