!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRAIN MAINTAINER,BLUE,UNSCENTED,1 GAL

DRAIN MAINTAINER,BLUE,UNSCENTED,1 GAL

CLR PRO

DRAIN MAINTAINER,BLUE,UNSCENTED,1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAIN MAINTAINER,BLUE,UNSCENTED,1 GAL

DRAIN MAINTAINER,BLUE,UNSCENTED,1 GAL

CLR PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.69 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JELGCFMBEDM1284PRO
  • Mfr. Model # G-CFM-BEDM128-4PRO
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • ItemDrain Maintainer
  • Container Size1 gal
  • Ready to Use/ConcentratedReady to Use
  • Garbage Disposal SafeYes
  • StandardsNSF
  • VOC Content0 %
  • ColourBlue
  • Maximum RTU Yield per Container1 gal
  • Primary ChemicalAmmonium Phosphate Monobasic, Sodium Nitrate
  • Product LabelDrain Maintainer
  • Container Type Jug
  • Cleaner Form Liquid
  • Septic System Safe Yes
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
  • pH Level 7
  • Compatible Pipe Material Cast Iron, Copper, Plastic, PVC, Steel
  • NSF Rating Not Rated
  • Rinse Required No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list