DRAIN GUARD, 48 X 36 X 18 IN, OIL/SEDIMENT,500 GPM MAX FLOW RATE, 18 IN H
DRAIN GUARD, 48 X 36 X 18 IN, OIL/SEDIMENT,500 GPM MAX FLOW RATE, 18 IN H
ULTRATECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Oil and sediment model - removes hydrocarbons, dirt, sand and other contaminants. Ultra-X-Tex filter strips increases oil and grease absorption.
Technical Specs
- Item Drain Guard
- Depth 18 in
- For Drain Type Catch Basin
- Length 4 ft
- Oil Capacity 1.38 gal
- Retaining Rods Required Not Required
- Standards NPDES, 40 CFR 122.26 (1999)
- Width 36 in
- Colour Black
- Filter Material Fabric
- Height 18 in
- Max. Flow Rate 500 gpm
- Recycled Content (%) No Recycled Content
- Sediment Capacity (Weight) 40 lb
- Substances Filtered Oil, Sediment
Alternate Products
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.62
/ EACH
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.03
/ EACH
Related Products
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.34
/ EACH