!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAFT INDUCER,GLVNZD STEEL,5 8 INLET DIA

DRAFT INDUCER,GLVNZD STEEL,5 8 INLET DIA

FIELD CONTROLS

DRAFT INDUCER,GLVNZD STEEL,5 8 INLET DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
DRAFT INDUCER,GLVNZD STEEL,5 8 INLET DIA

DRAFT INDUCER,GLVNZD STEEL,5 8 INLET DIA

FIELD CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $447.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45DX35
  • Mfr. Model # DI1
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Item Draft Inducer
  • For Fuel Type Coal, Natural Gas, Oil
  • Maximum Vent Pipe Diameter 6 in
  • For Pipe Slot Height 3 1/8 in
  • Maximum Heater BTU Input for Gas Appliance 120,000 BtuH
  • Inlet Diameter 5 in
  • For Vent Pipe Diameter 6 in
  • Nameplate Voltage 115V AC
  • Current 0.43 A
  • Motor Type Permanent Split Capacitor
  • Maximum Motor Speed 1,550 RPM
  • Airflow @ 0.000 in SP 0.267 cfm
  • Wheel Material Steel
  • Overall Depth 7 in
  • Overall Width 8 3/4 in
  • Outlet Shape Round
  • Wheel Type Radial
  • Includes DI/CK Adapter Kit, Pressure Sensing Tube
  • Manufacturer Warranty Length 18 mo
  • Application Boilers, Furnaces, Water Heaters
  • For Appliance Type Oil or Gas-Fired Furnaces, Water Heaters, Boilers
  • Minimum Vent Pipe Diameter 3 in
  • For Pipe Slot Width 7 5/8 in
  • Maximum Heater BTU Input for Oil Appliance 130,000 BtuH
  • Outlet Diameter 8 in
  • Compatible with Brand Universal
  • Phase 1
  • Frequency 60 Hz
  • Maximum Fan Speed 1,550 RPM
  • Maximum Static Pressure 0 in wc
  • Wheel Diameter 7 3/8 in
  • Housing Material Steel
  • Overall Height 8 in
  • Outlet Height Not Applicable
  • Outlet Width Not Applicable
  • Standards cETLus Listed
  • Blower Type Induced Draft Blower
  • Power Consumption 33 W

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list