!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAFT HOOD SYSTEMS WITH GSK-3

DRAFT HOOD SYSTEMS WITH GSK-3

FIELD CONTROLS

DRAFT HOOD SYSTEMS WITH GSK-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAFT HOOD SYSTEMS WITH GSK-3

DRAFT HOOD SYSTEMS WITH GSK-3

FIELD CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $534.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45DX42
  • Mfr. Model # CK-41F
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.71 lbs

Technical Specs

  • Item Control Kit
  • Compatible with Series CV, SWG
  • Overall Height 6 in
  • Standards ETL Listed
  • Product Type Control Kit
  • Finish Galvanized
  • For Fuel Type Natural Gas
  • Manufacturer Warranty Length 18 mo
  • Compatible with Brand Field Controls
  • Overall Depth 6 in
  • Overall Width 6 in
  • Nameplate Voltage 24V DC
  • Includes Gas Pressure Switch, Junction Box, Spillage Switch, Tubing Connector
  • For Appliance Type Boilers, Furnaces, Unit Heaters, Water Heaters
  • For Use With SWG/CV Series Power Venters

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list