!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAFT CONTROL,50.3 N CAPCTY,7 TO 8IN DIA

DRAFT CONTROL,50.3 N CAPCTY,7 TO 8IN DIA

FIELD CONTROLS

DRAFT CONTROL,50.3 N CAPCTY,7 TO 8IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAFT CONTROL,50.3 N CAPCTY,7 TO 8IN DIA

DRAFT CONTROL,50.3 N CAPCTY,7 TO 8IN DIA

FIELD CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45DX70
  • Mfr. Model # 8"MG1
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item 8"dia SS Barometric Draft Control
  • For Nominal Duct Diameter 7 in: 8 in
  • Overall Height 8 3/4 in
  • Rough Opening Shape Round
  • Overall Width 8 3/4 in
  • Overall Length 11 in
  • Frame Depth 11 in
  • Overall Diameter 8 in
  • Blade Material Stainless Steel
  • Blade Type Flat Blade
  • For Fuel Type Natural Gas
  • Frame Less Flange 50.3 sq in
  • Counterbalanced Yes
  • Blade Seal Material Stainless Steel
  • Standards CSA, cUL, UL Listed
  • Series MG1
  • Damper Application Barometric Draft Control
  • Frame Material Steel
  • Rough Opening Diameter 8 in
  • For Duct Shape Round
  • Frame Material Thickness 20 ga
  • Connection Type Press Fit
  • Rough Opening Length 2 5/8 in
  • Rough Opening Width 8 in
  • Single Acting/Double Acting Double Acting
  • Closure Type Gravity
  • Mounting Style Surface Mount
  • Switch Action Normally Closed
  • Includes Collar
  • Airflow Direction Horizontal
  • Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list