!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRAFT CONTROL,154 NOMINAL CAPCTY,SILVER

DRAFT CONTROL,154 NOMINAL CAPCTY,SILVER

FIELD CONTROLS

DRAFT CONTROL,154 NOMINAL CAPCTY,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRAFT CONTROL,154 NOMINAL CAPCTY,SILVER

DRAFT CONTROL,154 NOMINAL CAPCTY,SILVER

FIELD CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $712.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS45DX74
  • Mfr. Model # 14"M+MG2
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Item 14"dia SS Barometric Draft Control
  • For Nominal Duct Diameter 13 in: 14 in
  • Overall Height 15 1/2 in
  • Rough Opening Shape Round
  • Overall Width 15 1/2 in
  • Overall Length 19 1/4 in
  • Frame Depth 19 1/4 in
  • Overall Diameter 14 in
  • Blade Material Stainless Steel
  • Blade Type Flat Blade
  • For Fuel Type Natural Gas and Oil
  • Frame Less Flange 154 sq in
  • Counterbalanced Yes
  • Blade Seal Material Stainless Steel
  • Standards CSA, cUL, UL Listed
  • Damper Application Barometric Draft Control
  • Frame Material Steel
  • Rough Opening Diameter 14 in
  • For Duct Shape Round
  • Frame Material Thickness 20 ga
  • Connection Type Press Fit
  • Rough Opening Length 5 1/8 in
  • Rough Opening Width 14 in
  • Single Acting/Double Acting Single and Double Acting
  • Closure Type Gravity
  • Mounting Style Surface Mount
  • Switch Action Normally Closed
  • Includes Collar
  • Airflow Direction Horizontal
  • Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list