!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOWNDRAFT TABLE KIT, WET WASH, 3 PHASE, HEAVY DUTY, INPUT 575 V, 72 X 36 IN, NANOFIBRE, SS

DOWNDRAFT TABLE KIT, WET WASH, 3 PHASE, HEAVY DUTY, INPUT 575 V, 72 X 36 IN, NANOFIBRE, SS

DIVERSITECH

DOWNDRAFT TABLE KIT, WET WASH, 3 PHASE, HEAVY DUTY, INPUT 575 V, 72 X 36 IN, NANOFIBRE, SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOWNDRAFT TABLE KIT, WET WASH, 3 PHASE, HEAVY DUTY, INPUT 575 V, 72 X 36 IN, NANOFIBRE, SS

DOWNDRAFT TABLE KIT, WET WASH, 3 PHASE, HEAVY DUTY, INPUT 575 V, 72 X 36 IN, NANOFIBRE, SS

DIVERSITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36,987.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DVTMDD3X6-100W5AWW
  • Mfr. Model # MDD3X6-100W5AWW
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 1424
  • Shipping Weight 900.0 lbs

Product Details

This downdraft table wet wash kit has 5000 cubic feet per minute airflow, three-phase 575 input voltage, and 80 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 11 amps input, and automatic water-level system. It measures 68 1/2 inches in height and has a work surface of 72 x 36 inches. It has stainless steel construction, heavy-duty steel bar grating with protective mat, and mist eliminator after-filter.

Technical Specs

  • Item Downdraft Table
  • Current 11 A
  • Filter Media Water
  • Frequency 60 Hz
  • Includes Auto-Level Water Control System
  • Motor Horsepower (Maximum) 10 hp
  • Overall Height 89 in
  • Phase Three-Phase
  • Standards NFPA
  • Work Table Type Wet DownDraft
  • Maximum Air Flow 5,000 cfm
  • Features Auto-Level Water Control System, Flexible 49 in x 36 in Worksurface, High Capture Face Velocity (250 FPM), Stainless Steel Anti-Corrosion Construction, Standard Exhaust Silencer, Standard Rubber Cushion Grid Mat, 5 HP TEFC Motor Producing 3,000 CFM of Airflow
  • Filter Type Mist
  • Housing Material Stainless Steel
  • Input Voltage 575V
  • Overall Depth 45 in
  • Overall Width 115 in
  • Sound Level 78 dB
  • Work Surface Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list