!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, WASHABLE, INPUT 575 V, 48 X 42 IN, NANOFIBRE

DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, WASHABLE, INPUT 575 V, 48 X 42 IN, NANOFIBRE

DIVERSITECH

DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, WASHABLE, INPUT 575 V, 48 X 42 IN, NANOFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, WASHABLE, INPUT 575 V, 48 X 42 IN, NANOFIBRE

DOWNDRAFT TABLE KIT, WELD/GRIND, 3 PHASE, WASHABLE, INPUT 575 V, 48 X 42 IN, NANOFIBRE

DIVERSITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16,326.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DVTDD3X4-050N5WGD
  • Mfr. Model # DD3X4-050N5WGD
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 1424
  • Shipping Weight 1340.0 lbs

Product Details

This downdraft table weld and grind kit has 4300 cubic feet per minute airflow, three-phase 575 input voltage, and 79 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, five amps input, and high capture face velocity. It has a work surface of 48 x 42 inches. It has a washable pre-filter and interchangeable gratings.

Technical Specs

  • Item Downdraft Table
  • Current 6.1 A
  • Filter Media Nano Fibre
  • Filter Type Nanotech
  • Includes Automatic Self-Cleaning System
  • Motor Horsepower (Maximum) 5 hp
  • Overall Height 68 1/2 in
  • Phase Three-Phase
  • Standards OSHA
  • Maximum Air Flow 4,300 cfm
  • Features Arrestance Baffling, Automatic Reverse Pulse Self-Cleaning System, Dual 10 in Exhaust Silencers, Dust Drawer for Easy Servicing, Flexible 48 in x 42 in Worksurface, High Capture Face Velocity (450 FPM), Multi-Stage Spark
  • Filter MERV Rating 15
  • Frequency 60 Hz
  • Input Voltage 575V
  • Overall Depth 43 in
  • Overall Width 62 in
  • Sound Level 79 dB @ 5 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list