!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOWEL PIN, SS, 6.015MM DIA, 16MM L, METRIC, 6.015MM PIN DIA, 16MM SHANK L, PRESS FIT, 10 PK

DOWEL PIN, SS, 6.015MM DIA, 16MM L, METRIC, 6.015MM PIN DIA, 16MM SHANK L, PRESS FIT, 10 PK

APPROVED VENDOR

DOWEL PIN, SS, 6.015MM DIA, 16MM L, METRIC, 6.015MM PIN DIA, 16MM SHANK L, PRESS FIT, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOWEL PIN, SS, 6.015MM DIA, 16MM L, METRIC, 6.015MM PIN DIA, 16MM SHANK L, PRESS FIT, 10 PK

DOWEL PIN, SS, 6.015MM DIA, 16MM L, METRIC, 6.015MM PIN DIA, 16MM SHANK L, PRESS FIT, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.54 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5EDJ1
  • Mfr. Model # MDP18-3
  • UNSPSC # 31163203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This dowel pin is made of 416 stainless steel and has a bright (uncoated) finish. It has a Rockwell hardness of C36 to C42 and a metric system of measurement. In addition, it has a press fit pin type. It comes in a 10-pack.

Technical Specs

  • Item Dowel Pin
  • Material Stainless Steel
  • Finish Bright (Uncoated)
  • Shank Length Tolerance +0.500/-0.000 mm
  • Product Type Dowel Pin
  • System of Measurement Metric
  • Pin Type Press Fit
  • Material Grade/Class 416
  • Pin Diameter 6.015 mm
  • Rockwell Hardness C36 to C42
  • Shank Length 16 mm
  • Nominal Diameter 6 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list