!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¼ X 4 IN, 1/16 IN THICK, 20 ° TO 210 ° F, 25 PK

DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¼ X 4 IN, 1/16 IN THICK, 20 ° TO 210 ° F, 25 PK

TAPECASE

DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¼ X 4 IN, 1/16 IN THICK, 20 °  TO 210 ° F, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¼ X 4 IN, 1/16 IN THICK, 20 ° TO 210 ° F, 25 PK

DOUBLE-SIDED FOAM TAPE, WHITE, STRIP, ¼ X 4 IN, 1/16 IN THICK, 20 ° TO 210 ° F, 25 PK

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.83 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C781
  • Mfr. Model # 1/4-4-25-FTS-W
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This 25-pack of FTS double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair. This indoor/outdoor double-sided foam tape shape has a tensile strength of 85 lb/in with a temperature range of 20 Degrees to 210 Degrees F, and a thickness of 1/16 inches.

Technical Specs

  • Item Double-Sided Foam Tape
  • Tape Sub-Type Double-Sided Conformable Foam Tape Shapes
  • Series FTS
  • Imperial Tape Width 1/4 in
  • Metric Width 6.35 mm
  • Maximum Tape Performance Temperature 210 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
  • Adhesion to Steel 90 oz/in
  • Liner Included Yes
  • Standards Not Rated
  • Tape Backing Material Polyethylene Foam
  • Tape Colour White
  • Brand and Series TapeCase FTS
  • Tape Type Double-Sided Foam Tape Shapes
  • Tape Brand TapeCase
  • Imperial Tape Length 4 in
  • Metric Tape Length 101.6 mm
  • Minimum Tape Performance Temperature 20 Degrees F
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
  • Product Form Strip
  • Tape Thickness 1/16 in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Foam
  • Tape Tensile Strength 85 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list