!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-SIDED FOAM TAPE, TRANSPARENT, 1 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR

DOUBLE-SIDED FOAM TAPE, TRANSPARENT, 1 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR

APPROVED VENDOR

DOUBLE-SIDED FOAM TAPE, TRANSPARENT, 1 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, TRANSPARENT, 1 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR

DOUBLE-SIDED FOAM TAPE, TRANSPARENT, 1 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494K39
  • Mfr. Model # TC10110-1" X 5YD
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This one-pack of TC10110 double-sided foam tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, and warehouse work. This double-sided foam tape is for use both indoors and outdoors with a temperature range of 30 Degrees to 200 Degrees F, and a thickness of 1/32 inches.

Technical Specs

  • Item Double-Sided Foam Tape
  • Tape Sub-Type Double-Sided Transparent Firm Foam Tape
  • Series TC10110
  • Imperial Tape Width 1 in
  • Metric Width 25.4 mm
  • Maximum Tape Performance Temperature 200 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
  • Adhesion to Steel 25 oz/in
  • Liner Included Yes
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Foam
  • Tape Elongation 720%
  • Tape Type Double-Sided Foam Tape
  • Tape Brand Approved Vendor
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.57 m
  • Minimum Tape Performance Temperature 30 Degrees F
  • Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
  • Product Form Continuous Roll
  • Tape Thickness 1/32 in
  • Foam Density Type Firm
  • Tape Adhesive Format Double-Sided
  • Tape Backing Material Acrylic Foam
  • Tape Colour Clear
  • Brand and Series TapeCase TC10110

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list