!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 36 YD, 1/16 IN THICK, RUBBER, INDOOR, 20 ° TO 120 ° F

DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 36 YD, 1/16 IN THICK, RUBBER, INDOOR, 20 ° TO 120 ° F

APPROVED VENDOR

DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 36 YD, 1/16 IN THICK, RUBBER, INDOOR, 20 °  TO 120 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 36 YD, 1/16 IN THICK, RUBBER, INDOOR, 20 ° TO 120 ° F

DOUBLE-SIDED FOAM TAPE, WHITE, 1 IN X 36 YD, 1/16 IN THICK, RUBBER, INDOOR, 20 ° TO 120 ° F

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG494K25
  • Mfr. Model # TC442-1" X 36YD
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.595 lbs

Product Details

This one-pack of TC442 double-sided foam tape is white. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair. This double-sided foam tape is for indoor use and has a tensile strength of 40 lb/in with a temperature range of 20 Degrees to 120 Degrees F, and a thickness of 1/16 inches.

Technical Specs

  • Item Double-Sided Foam Tape
  • Tape Sub-Type Double-Sided Conformable Foam Tape
  • Series TC442
  • Imperial Tape Width 1 in
  • Metric Width 25.4 mm
  • Maximum Tape Performance Temperature 120 Degrees F
  • Environment Indoor
  • Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Adhesion to Steel 75 oz/in
  • Liner Included Yes
  • Tape Adhesive Material Rubber
  • Tape Backing Construction Foam
  • Tape Tensile Strength 40 lb/in
  • Tape Type Double-Sided Foam Tape
  • Tape Brand Approved Vendor
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.91 m
  • Minimum Tape Performance Temperature 20 Degrees F
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
  • Product Form Continuous Roll
  • Tape Thickness 1/16 in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Backing Material Polyethylene Foam
  • Tape Colour White
  • Brand and Series TapeCase TC442

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list