!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-SIDED FOAM TAPE, TRANSPARENT, ¾ IN X 5½ YD, 1/16 IN THICK, ACRYLIC, 40 ° TO 212 ° F

DOUBLE-SIDED FOAM TAPE, TRANSPARENT, ¾ IN X 5½ YD, 1/16 IN THICK, ACRYLIC, 40 ° TO 212 ° F

SILVERTAPE

DOUBLE-SIDED FOAM TAPE, TRANSPARENT, ¾ IN X 5½ YD, 1/16 IN THICK, ACRYLIC, 40 °  TO 212 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, TRANSPARENT, ¾ IN X 5½ YD, 1/16 IN THICK, ACRYLIC, 40 ° TO 212 ° F

DOUBLE-SIDED FOAM TAPE, TRANSPARENT, ¾ IN X 5½ YD, 1/16 IN THICK, ACRYLIC, 40 ° TO 212 ° F

SILVERTAPE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36LN06
  • Mfr. Model # 5310
  • UNSPSC # 31201505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

This ST 5310 double-sided foam tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, safety, warehouse and meets the standards for ISO 9001. This indoor/outdoor double-sided foam tape has a tensile strength of 86 lb/in with a temperature range of 40 Degrees to 212 Degrees F, a 1/16-inch thickness and is chemical/heat/impact/solvent/UV-resistant.

Technical Specs

  • Item Double-Sided Foam Tape
  • Tape Sub-Type Double-Sided Transparent Firm Foam Tape
  • Series ST 5310
  • Imperial Tape Width 3/4 in
  • Metric Width 19.05 mm
  • Maximum Tape Performance Temperature 212 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Polycarbonate, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
  • Adhesion to Steel 288 oz/in
  • Foam Density Type Firm
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Foam
  • Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant
  • Brand and Series SilverTape ST 5310
  • Tape Type Double-Sided Foam Tape
  • Tape Brand SilverTape
  • Imperial Tape Length 5 1/2 yd
  • Metric Tape Length 5.02 m
  • Minimum Tape Performance Temperature 40 Degrees F
  • Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
  • Product Form Continuous Roll
  • Tape Thickness 1/16 in
  • Foam Cell Type Closed
  • Liner Included Yes
  • Standards ISO 14001, ISO 9001, TS 16949
  • Tape Backing Material Acrylic Foam
  • Tape Colour Clear
  • Tape Tensile Strength 86 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list