!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, TRANSPARENT, 1 IN X 36 YD, 0.5 MIL, POLYESTER FILM, ACRYLIC, 444, 36 PK

FILM TAPE, TRANSPARENT, 1 IN X 36 YD, 0.5 MIL, POLYESTER FILM, ACRYLIC, 444, 36 PK

3M

FILM TAPE, TRANSPARENT, 1 IN X 36 YD, 0.5 MIL, POLYESTER FILM, ACRYLIC, 444, 36 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, TRANSPARENT, 1 IN X 36 YD, 0.5 MIL, POLYESTER FILM, ACRYLIC, 444, 36 PK

FILM TAPE, TRANSPARENT, 1 IN X 36 YD, 0.5 MIL, POLYESTER FILM, ACRYLIC, 444, 36 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,507.31 / PACKAGE of 36

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54EN55
  • Mfr. Model # 444
  • UNSPSC # 31201505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Product Details

This 36-pack of 444 film tape is clear. It is designed for use in industries like assembly and manufacturing, electronics, general maintenance and repair, healthcare, warehouse and meets the standards for ASTM. This double-sided splicing tape is for indoor use with a temperature range of 40 Degrees to 250 Degrees F, and a thickness of 0.5 mil and is chemical-resistant and UV-resistant.

Technical Specs

  • Item Film Tape
  • Tape Sub-Type Double-Sided Polyester Film Splicing Tape
  • Series 444
  • Imperial Tape Width 1 in
  • Metric Width 25.4 mm
  • Maximum Tape Performance Temperature 250 Degrees F
  • Environment Indoor
  • Surface Compatibility ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS)
  • Adhesion to Steel 32 oz/in
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Tape Resistance Properties Chemical-Resistant, UV-Resistant
  • Tape Type Double-Sided Splicing Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.92 m
  • Minimum Tape Performance Temperature 40 Degrees F
  • Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair, Healthcare, Warehouse
  • Product Form Continuous Roll
  • Tape Thickness 0.5 mil
  • Liner Included Yes
  • Standards ASTM D3330, ASTM D3654
  • Tape Backing Material Polyester Film
  • Tape Colour Clear
  • Brand and Series 3M 444

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list