!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE COATED TAPE,60 YD X 7.9 MIL,CLEAR

DOUBLE COATED TAPE,60 YD X 7.9 MIL,CLEAR

3M

DOUBLE COATED TAPE,60 YD X 7.9 MIL,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE COATED TAPE,60 YD X 7.9 MIL,CLEAR

DOUBLE COATED TAPE,60 YD X 7.9 MIL,CLEAR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,693.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM93020LE54X60
  • Mfr. Model # 93020LE-54X60
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Technical Specs

  • Item Double Coated Tape
  • Tape Sub-Type Double Coated Tape
  • Imperial Tape Length 60 yd
  • Common Industry Automotive, Electronics, General Maintenance and Repair, Healthcare, Metalworking
  • Minimum Tape Performance Temperature -40 Degrees F
  • Product Form Continuous Roll
  • Tape Adhesive Material Acrylic
  • Adhesion to Steel 170 oz/in
  • Metric Tape Length 54.86 m
  • Tape Adhesive Format Double-Sided
  • Standards UL746C
  • Tape Resistance Properties Chemical-Resistant
  • Brand and Series 3M
  • Tape Type Double Coated Tape
  • Series 93020LE
  • Imperial Tape Width 54 in
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 300 Degrees F
  • Surface Compatibility Glass, Metals, Painted Surfaces, Papers, Plastics
  • Tape Backing Material Polyester
  • Liner Included Yes
  • Metric Tape Width 1371 mm
  • Specifications Met UL Listed746C
  • Tape Colour Clear
  • Tape Thickness 7.9 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list