!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-SIDED FOAM TAPE, BLACK, 2 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4052

DOUBLE-SIDED FOAM TAPE, BLACK, 2 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4052

3M

DOUBLE-SIDED FOAM TAPE, BLACK, 2 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4052 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, BLACK, 2 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4052

DOUBLE-SIDED FOAM TAPE, BLACK, 2 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4052

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C171
  • Mfr. Model # 4052
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

This 4052 double-sided foam tape is black. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for TSCA. This indoor/outdoor double-sided foam tape has a tensile strength of 225 lb/in with a temperature range of 0 Degrees to 220 Degrees F, a thickness of 1/32 inch, and is solvent/UV-resistant.

Technical Specs

  • Item Double-Sided Foam Tape
  • Tape Sub-Type Double-Sided Conformable Foam Tape
  • Series 4052
  • Imperial Tape Width 2 in
  • Metric Width 50.8 mm
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
  • Product Form Continuous Roll
  • Tape Thickness 1/32 in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Foam
  • Tape Resistance Properties Solvent-Resistant, UV-Resistant
  • Tape Elongation 110%
  • Tape Type Double-Sided Foam Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.57 m
  • Maximum Tape Performance Temperature 220 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
  • Foam Cell Type Open
  • Liner Included Yes
  • Standards TSCA
  • Tape Backing Material Polyurethane Foam
  • Tape Colour Black
  • Tape Tensile Strength 225 lb/in
  • Brand and Series 3M 4052

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list