!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-SIDED FOAM TAPE, TAN, 12 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4032

DOUBLE-SIDED FOAM TAPE, TAN, 12 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4032

3M

DOUBLE-SIDED FOAM TAPE, TAN, 12 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4032 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, TAN, 12 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4032

DOUBLE-SIDED FOAM TAPE, TAN, 12 IN X 5 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR, 4032

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $569.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C159
  • Mfr. Model # 4032
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This 4032 double-sided foam tape is tan. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair, metalworking, warehouse and meets the standards for RoHS 2011/65/EU Compliant. This indoor/outdoor double-sided foam tape has a tensile strength of 240 lb/in with a temperature range of 50 Degrees to 220 Degrees F, a thickness of 1/32 inch, and is chemical/solvent/UV-resistant.

Technical Specs

  • Item Double-Sided Foam Tape
  • Tape Sub-Type Double-Sided Conformable Foam Tape
  • Series 4032
  • Imperial Tape Width 12 in
  • Metric Width 304.8 mm
  • Maximum Tape Performance Temperature 220 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Stone, Wood
  • Foam Cell Type Open
  • Liner Included Yes
  • Standards RoHS 2011/65/EU Compliant
  • Tape Backing Material Polyurethane Foam
  • Tape Colour Tan
  • Tape Tensile Strength 240 lb/in
  • Brand and Series 3M 4032
  • Tape Type Double-Sided Foam Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.57 m
  • Minimum Tape Performance Temperature 50 Degrees F
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
  • Product Form Continuous Roll
  • Tape Thickness 1/32 in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Foam
  • Tape Resistance Properties Chemical-Resistant, Solvent-Resistant, UV-Resistant
  • Tape Elongation 90%

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list