!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, DOUBLE-SIDED, TRANSPARENT, SQUARE, ½ IN X ½ IN, 8.3 MIL, ACRYLIC, 250 PK

FILM TAPE, DOUBLE-SIDED, TRANSPARENT, SQUARE, ½ IN X ½ IN, 8.3 MIL, ACRYLIC, 250 PK

3M

FILM TAPE, DOUBLE-SIDED, TRANSPARENT, SQUARE, ½ IN X ½ IN, 8.3 MIL, ACRYLIC, 250 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, DOUBLE-SIDED, TRANSPARENT, SQUARE, ½ IN X ½ IN, 8.3 MIL, ACRYLIC, 250 PK

FILM TAPE, DOUBLE-SIDED, TRANSPARENT, SQUARE, ½ IN X ½ IN, 8.3 MIL, ACRYLIC, 250 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.26 / PACKAGE of 250

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45K182
  • Mfr. Model # 9088
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Product Details

This 250-pack of 9088 film tape is clear. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for ASTM. This double-sided film tape shapes is for use both indoors and outdoors with a temperature range of -10 Degrees to 200 Degrees F, and a thickness of 8.3 mil and is solvent-resistant.

Technical Specs

  • Item Film Tape
  • Tape Sub-Type Double-Sided Film Tape Squares
  • Series 9088
  • Imperial Tape Width 1/2 in
  • Metric Width 12.7 mm
  • Maximum Tape Performance Temperature 200 Degrees F
  • Environment Indoor, Outdoor
  • Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
  • Adhesion to Steel 137 oz/in
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Tape Resistance Properties Solvent-Resistant
  • Tape Type Double-Sided Film Tape Shapes
  • Tape Brand 3M(TM)
  • Imperial Tape Length 1/2 in
  • Metric Tape Length 12.7 mm
  • Minimum Tape Performance Temperature -10 Degrees F
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
  • Product Form Square
  • Tape Thickness 8.3 mil
  • Liner Included Yes
  • Standards ASTM D3330, ASTM D3654
  • Tape Backing Material Polyester Film
  • Tape Colour Clear
  • Brand and Series 3M 9088

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list