!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE-SIDED FOAM TAPE, BLACK, ½ IN X 5 YD, 1/32 IN THICK, RUBBER, INDOOR, 50 ° TO 158 ° F

DOUBLE-SIDED FOAM TAPE, BLACK, ½ IN X 5 YD, 1/32 IN THICK, RUBBER, INDOOR, 50 ° TO 158 ° F

3M

DOUBLE-SIDED FOAM TAPE, BLACK, ½ IN X 5 YD, 1/32 IN THICK, RUBBER, INDOOR, 50 °  TO 158 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE-SIDED FOAM TAPE, BLACK, ½ IN X 5 YD, 1/32 IN THICK, RUBBER, INDOOR, 50 ° TO 158 ° F

DOUBLE-SIDED FOAM TAPE, BLACK, ½ IN X 5 YD, 1/32 IN THICK, RUBBER, INDOOR, 50 ° TO 158 ° F

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15C228
  • Mfr. Model # 4462
  • UNSPSC # 31201527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This 4462 double-sided foam tape is black. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897. This double-sided foam tape is for indoor use and has a tensile strength of 60 lb/in with a temperature range of 50 Degrees to 158 Degrees F, and a thickness of 1/32 inch and is solvent-resistant.

Technical Specs

  • Item Double-Sided Foam Tape
  • Tape Sub-Type Double-Sided Conformable Foam Tape
  • Series 4462
  • Imperial Tape Width 1/2 in
  • Metric Width 12.7 mm
  • Maximum Tape Performance Temperature 158 Degrees F
  • Environment Indoor
  • Surface Compatibility High Density Polypropylene (HDPE), Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
  • Adhesion to Steel 128 oz/in
  • Foam Density Type Conformable
  • Tape Adhesive Format Double-Sided
  • Tape Adhesive Material Rubber
  • Tape Backing Construction Foam
  • Tape Resistance Properties Solvent-Resistant
  • Brand and Series 3M 4462
  • Tape Type Double-Sided Foam Tape
  • Tape Brand 3M(TM)
  • Imperial Tape Length 5 yd
  • Metric Tape Length 4.57 m
  • Minimum Tape Performance Temperature 50 Degrees F
  • Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
  • Product Form Continuous Roll
  • Tape Thickness 1/32 in
  • Foam Cell Type Closed
  • Liner Included Yes
  • Standards AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897
  • Tape Backing Material Polyethylene Foam
  • Tape Colour Black
  • Tape Tensile Strength 60 lb/in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list