!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSFER TAPE, TC 485, GENERAL PURPOSE, ½ IN X 16¼ YARD, 32 MIL, DOUBLE COAT, CLEAR

TRANSFER TAPE, TC 485, GENERAL PURPOSE, ½ IN X 16¼ YARD, 32 MIL, DOUBLE COAT, CLEAR

TAPECASE

TRANSFER TAPE, TC 485, GENERAL PURPOSE, ½ IN X 16¼ YARD, 32 MIL, DOUBLE COAT, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSFER TAPE, TC 485, GENERAL PURPOSE, ½ IN X 16¼ YARD, 32 MIL, DOUBLE COAT, CLEAR

TRANSFER TAPE, TC 485, GENERAL PURPOSE, ½ IN X 16¼ YARD, 32 MIL, DOUBLE COAT, CLEAR

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D740
  • Mfr. Model # TC485
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This one-pack of TC 485 transfer tape is clear. It is designed for use in industries like assembly and manufacturing, general maintenance and repair, warehouse. This adhesive transfer tape is for indoor use with a temperature range of 32 Degrees to 105 Degrees F, and a thickness of 32 mil.

Technical Specs

  • Item Transfer Tape
  • Tape Sub-Type General Purpose Adhesive Transfer Tape
  • Imperial Tape Length 16 1/4 yd
  • Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse
  • Minimum Tape Performance Temperature 32 Degrees F
  • Product Form Continuous Roll
  • Tape Adhesive Material Rubber
  • Adhesion to Steel 700 oz/in
  • Metric Tape Length 14.9 m
  • Tape Adhesive Format Double-Sided
  • Tape Colour Clear
  • Brand and Series TapeCase TC 485
  • Tape Type Adhesive Transfer Tape
  • Series TC 485
  • Imperial Tape Width 1/2 in
  • Environment Indoor
  • Maximum Tape Performance Temperature 105 Degrees F
  • Surface Compatibility Metal, Polyethylene (PE)
  • Tape Backing Material Rubber
  • Liner Included Yes
  • Metric Tape Width 12.7 mm
  • Standards Not Rated
  • Tape Thickness 32 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list