DOUBLE-SIDED FOAM TAPE, TRANSPARENT, ¾ IN X 4 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR
DOUBLE-SIDED FOAM TAPE, TRANSPARENT, ¾ IN X 4 YD, 1/32 IN THICK, ACRYLIC, INDOOR/OUTDOOR
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 4658F double-sided foam tape is clear. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, electronics, general maintenance and repair, metalworking, warehouse and meets the standards for ASTM. This indoor/outdoor double-sided foam tape has a tensile strength of 85 lb/in with a temperature range of 50 Degrees to 212 Degrees F, a thickness of 1/32 inch, and is solvent/UV-resistant.
Technical Specs
Item Double-Sided Foam Tape
Tape Sub-Type Double-Sided Removable Firm Foam Tape
Series 4658F
Imperial Tape Width 3/4 in
Metric Width 19.05 mm
Maximum Tape Performance Temperature 212 Degrees F
Environment Indoor, Outdoor
Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polycarbonate
Adhesion to Steel 240 oz/in
Foam Density Type Firm
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Resistance Properties Solvent-Resistant, UV-Resistant
Brand and Series 3M 4658F
Tape Type Double-Sided Foam Tape
Tape Brand 3M(TM)
Imperial Tape Length 4 yd
Metric Tape Length 3.66 m
Minimum Tape Performance Temperature 50 Degrees F
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Product Form Continuous Roll
Tape Thickness 1/32 in
Foam Cell Type Closed
Liner Included Yes
Standards ASTM D3330, ASTM D3654
Tape Backing Material Polyethylene Foam
Tape Colour Clear
Tape Tensile Strength 85 lb/in
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$117.93
/ EACH