!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOOR WEATHER STRIP,3 FT. OVERALL L

DOOR WEATHER STRIP,3 FT. OVERALL L

NATIONAL GUARD

DOOR WEATHER STRIP,3 FT. OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR WEATHER STRIP,3 FT. OVERALL L

DOOR WEATHER STRIP,3 FT. OVERALL L

NATIONAL GUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53YA85
  • Mfr. Model # D608DKB36
  • UNSPSC # 30141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Door Weather Strip
  • Overall Width 2 1/16 in
  • Colour Dark Bronze
  • Flange Material Aluminum
  • Flange Width 1 1/16 in
  • Insert Material Nylon Brush
  • Mounting Type Screw
  • Projection 3/8 in
  • Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
  • Standards ANSI/UL10C Category J
  • Overall Length 3 ft
  • Overall Height 3/8 in
  • Material Aluminum
  • Flange Thickness 1/16 in
  • Insert Colour Black
  • Insert Size 1 in
  • Stays Flexible to -70 Degrees to 425 Degrees F
  • For Use With Doors
  • Sold As Piece

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list