!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOOR FRAME WEATHERSTRIP,NEOPRENE,36

DOOR FRAME WEATHERSTRIP,NEOPRENE,36

NATIONAL GUARD

DOOR FRAME WEATHERSTRIP,NEOPRENE,36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR FRAME WEATHERSTRIP,NEOPRENE,36

DOOR FRAME WEATHERSTRIP,NEOPRENE,36

NATIONAL GUARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MUH1
  • Mfr. Model # 5MUH1
  • UNSPSC # 30141501
  • CATALOGUE PAGE # 1164
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Door Frame Weatherstrip
  • Insert Material Neoprene
  • Insert Size 1/4"
  • Flange Finish Aluminum
  • Flange Width 1-1/4"
  • Overall Length 3 ft.
  • Stays Flexible to -20 Degrees to 200 Degrees F
  • Mounting Type Surface
  • Fire Rated 3 hr.
  • Includes #6 x 1" PH Phillips SMS
  • Standards UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
  • Insert Type Adjustable
  • Insert Colour Black
  • Flange Material Aluminum
  • Flange Height 1 1/4 in
  • Flange Thickness 1/2"
  • Overall Width 1-1/4"
  • Projection 1/2"
  • Max. Door Gap 1/8"
  • For Use With 36" Wide Doors
  • Hardware Included
  • Sold As Strip

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Applicable to LEED Criteria
    Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list