!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOOR CLOSERNON HOLD OPENL 9 3/16

DOOR CLOSERNON HOLD OPENL 9 3/16

K2 COMMERCIAL HARDWARE

DOOR CLOSERNON HOLD OPENL 9 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR CLOSERNON HOLD OPENL 9 3/16

DOOR CLOSERNON HOLD OPENL 9 3/16

K2 COMMERCIAL HARDWARE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DRHQDC311NC689
  • Mfr. Model # QDC311NC689
  • UNSPSC # 30171514
  • CATALOGUE PAGE # 1176
  • Shipping Weight 6.0 lbs

Product Details

Non-handed. ANSI/BHMA certified. UL rated for use on fire doors up to 3 hours.

Technical Specs

  • Item Non-Hold Open
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Type Non Hold Open
  • Ligature Resistant No
  • Standards ANSI A156.4 Grade 1
  • Finish Aluminum
  • Arm Type Tri Packed
  • Exterior Door Width Up to 54"
  • Housing Length 9-13/16"
  • Includes Hardware
  • Max. Door Opening 120 Degrees
  • Projection from Wall 3-3/32"
  • Closer Series Stanley QDC 300
  • Automatic/Manual Manual
  • Closer Performance Standard Duty
  • Hand Orientation Non-Handed
  • Closer Mounting Style Parallel, Regular, Top Frame
  • ADA Compliant No
  • Arm Material Carbon Steel
  • Colour Silver
  • Housing Height 2-5/8"
  • Housing Depth 3-3/16"
  • Interior Door Width Up to 58"
  • Mounting Hardware Included
  • Spring Size Adjustable 1 to 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list