!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOOR CLOSERNON HOLD OPENL 12 IN

DOOR CLOSERNON HOLD OPENL 12 IN

K2 COMMERCIAL HARDWARE

DOOR CLOSERNON HOLD OPENL 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR CLOSERNON HOLD OPENL 12 IN

DOOR CLOSERNON HOLD OPENL 12 IN

K2 COMMERCIAL HARDWARE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $307.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DRHQDC211F689
  • Mfr. Model # QDC211F689
  • UNSPSC # 30171514
  • CATALOGUE PAGE # 1176
  • Shipping Weight 6.35 lbs

Product Details

Non-handed. ANSI/BHMA certified. UL rated for use on fire doors up to 3 hours.

Technical Specs

  • Item Heavy Duty Door closers
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Type Non hold open door closer
  • Ligature Resistant No
  • Standards ANSI/BHMA, UL/CUL Listed
  • Finish Painted Aluminium
  • Arm Type Tri packed arm
  • Exterior Door Width 4 ft. 6"
  • Housing Length 12"
  • Includes Full Size Cover, Sex Nuts, Self Tapping Screws
  • Max. Door Opening 270 Degrees
  • Projection from Wall 3-3/16"
  • Closer Series Stanley QDC 200
  • Automatic/Manual Manual
  • Closer Performance Heavy-Duty
  • Hand Orientation Non-Handed
  • Closer Mounting Style Parallel, Regular, Top Frame
  • ADA Compliant No
  • Arm Material Heat Treated Carbon steel
  • Colour Silver
  • Housing Height 2-1/16"
  • Housing Depth 12"
  • Interior Door Width 5 ft.
  • Mounting Hardware Included
  • Spring Size Adjustable 1 to 7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list