!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOOR CLOSER,BRONZE,13 IN.

DOOR CLOSER,BRONZE,13 IN.

SARGENT

DOOR CLOSER,BRONZE,13 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR CLOSER,BRONZE,13 IN.

DOOR CLOSER,BRONZE,13 IN.

SARGENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,011.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21T014
  • Mfr. Model # 351-UO TB EB
  • UNSPSC # 30171514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.65 lbs

Technical Specs

  • Item Door Closer
  • Interior/Exterior Interior and Exterior
  • Hydraulic/Pneumatic Hydraulic
  • Closer Type Non Hold Open
  • Ligature Resistant No
  • Standards UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ANSI A156.4 Grade 1, UL Listed
  • Finish Dark Bronze Painted
  • Arm Type Parallel
  • Exterior Door Width 48"
  • Housing Length 13"
  • Includes Machine Screws and Self Tapping Screws
  • Max. Door Opening 120 Degrees - 180 Degrees
  • Spring Size Adjustable 1 to 6
  • Closer Series Sargent 351
  • Automatic/Manual Manual
  • Closer Performance Heavy-Duty
  • Hand Orientation Non-Handed
  • Closer Mounting Style Parallel, Regular, Top Frame
  • ADA Compliant Yes
  • Arm Material Die Cast Aluminum
  • Colour Bronze
  • Housing Height 4"
  • Housing Depth 2-3/16"
  • Interior Door Width 60"
  • Projection from Wall 2-3/16"
  • Fire Rating - Door Hardware 3 hr

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list