!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOLLY,GRAY,SOLID WITH LIP DOWN PLATFORM

DOLLY,GRAY,SOLID WITH LIP DOWN PLATFORM

AKRO-MILS

DOLLY,GRAY,SOLID WITH LIP DOWN PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOLLY,GRAY,SOLID WITH LIP DOWN PLATFORM

DOLLY,GRAY,SOLID WITH LIP DOWN PLATFORM

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,287.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XH34
  • Mfr. Model # 30661DOLLYGY
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Item Dolly
  • Deck Length 25 in
  • Deck Height 6 in
  • Deck Surface Smooth
  • Colour Gray
  • Frame Finish Powder Coated
  • Includes Reinforcing Cross Brace Without Reinforcing Cross Brace
  • Lip Type Flush
  • Connectable Ends Yes
  • For Surface Type Concrete, Vinyl, Wood
  • Caster Wheel Width 2 in
  • Caster/Wheel Configuration (4) Swivel
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Non-Marking Casters/Wheels Yes
  • Overall Length 25 in
  • Overall Height 6 3/4 in
  • Brake Type No Caster Brake
  • Load Capacity 500 lb
  • Deck Width 37 in
  • Deck Material Steel
  • Deck Thickness 5/64 in
  • End Style Flush
  • Frame Material Steel
  • Includes Tow Eye Without Towing Eye
  • Securing Mechanism No Securing Mechanism
  • Features Floor Locks (2)
  • Compatible with Product Type 1UME2
  • Caster Wheel Bearings Ball Bearing
  • Caster Wheel Type Tread on Core
  • Caster Wheel Dia. 4 in
  • Assembled Yes
  • Overall Width 37 in
  • Weight 70 lb

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list