!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOE CHEST FREEZER ENERGY STAR,5.0 CU.FT

DOE CHEST FREEZER ENERGY STAR,5.0 CU.FT

ECOHOUZNG

DOE CHEST FREEZER ENERGY STAR,5.0 CU.FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOE CHEST FREEZER ENERGY STAR,5.0 CU.FT

DOE CHEST FREEZER ENERGY STAR,5.0 CU.FT

ECOHOUZNG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMECH70035S
  • Mfr. Model # ECH70035S
  • UNSPSC # 24131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Item Freezer
  • Total Capacity 5
  • Freezer Capacity 5
  • Overall Width 28-45/64 in
  • Colour White
  • Number of Shelves 1
  • Number of Doors 1
  • Cord Length 6 in
  • Door Style Flip, Solid
  • Includes Wire Storage Baskets
  • Plug Type 3 Prong
  • Refrigerant Type R600a
  • Voltage 115
  • Refrigerator Style Compact
  • Refrigerator Capacity 5
  • Overall Height 33-1/2 in
  • Overall Depth 20-39/64 in
  • Energy Star Compliant No
  • Defrost Yes
  • Control Type Analog
  • Door Hinge Top Open
  • Features Recessed Handle
  • Lock Type Close
  • Refrigerant Charge R600a
  • Standards cUL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list