!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOCUMENTING PROCESS CALIBRATOR WITH HART

DOCUMENTING PROCESS CALIBRATOR WITH HART

FLUKE

DOCUMENTING PROCESS CALIBRATOR WITH HART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCUMENTING PROCESS CALIBRATOR WITH HART

DOCUMENTING PROCESS CALIBRATOR WITH HART

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17,283.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET754
  • Mfr. Model # 754
  • UNSPSC # 41113646
  • CATALOGUE PAGE # 167
  • Shipping Weight 8.908 lbs

Product Details

Documenting process calibrator. Automate calibration procedures and captures field calibration data. Measures volts, mA, RTDs, thermocouples, frequency, ohms to test sensors, transmitters and other instruments. Source/simulate volts, mA, thermocouples, RT

Technical Specs

  • Item Documenting Process Calibrators-HART
  • Loop Supply Voltage 26 VDC
  • Pressure Modules 29 Ranges
  • Source Current 0 to 22mA DC
  • Basic DC Accuracy +/-0.02% + 0.0005V
  • Powered By Rechargeable Battery Pack
  • RTD Temperature Range -200 Degrees C - 800 Degrees C
  • Frequency Measurement Range 0 - 50 kHz
  • Resistance Measurements 0 - 10 k?
  • Displayed Pressure Units PSI, mHg, inHg, inH2O, ftH2O, mH2O, bar, Pa, g/cm2
  • Display Graphical
  • Safety Rating CSA, CE
  • Calibration Certificate NIST
  • Manufacturers Warranty Length 3 yr.
  • Thermocouple Type J, K, T, B, C, E, L, N, R, S, U, BP, and XK
  • Voltage Measurement Range 0 to 300 V AC/DC
  • Intrinsically Safe No
  • Measurement Functions Voltage, Current, Resistance, Frequency, Temperature, Pressure
  • Current Measurement Range 0 - 110 mA DC
  • Thermocouple Temperature Range -250 Degrees TO 2500 Degrees C
  • Includes Test Leads, Battery, Charger, Sample Software, Soft Case, USB Cable, HART Comm Cable
  • Frequency Source Range 0.01 to 50 kHz
  • Resistance Source 0 - 10 k?
  • External Pressure Range Dependent On Pressure Module
  • Max. Loop Current 25 mA
  • Standards CAN/CSA C22.2 No 1010.1-92, ANSI/ISA S82.01-1994, UL3111, and EN610-1:1993
  • Insulation Category Cat II 300 V
  • Interface USB
  • RTD Type Pt100 (385), Pt200 (385), Pt500 (385), Pt1000 (385), Pt100 (3916), Pt100 (3926), Cu10 (427), Ni120 (672)
  • Source Voltage 0 - 15 VDC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list