DOCK PLATE,ALUM,3800LB,48X48IN
DOCK PLATE,ALUM,3800LB,48X48IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Aluminum dockplates, automatically compensate for height difference between dock and truck bed. Nonskid tread plate. Zinc-plated handle on each side.
Technical Specs
- Item Dock Plate
- Load Capacity 3,800 lbs.
- Overall Width 48"
- Deck Raised Diamond Shape Non-Skid Embossing
- Includes 1" Ground Bevel Edges
- Material Aluminum
- Overall Length 48"
- Service Height Range 7"
- Thickness 1/2"
- Standards OSHA Compliance
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,078.48
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$947.13
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,037.12
/ EACH