DOCK BUMPER, RECTANGULAR, 7½ IN BUMPER W, 20 IN BUMPER H, 4½ IN BUMPER D, LAMINATED RUBBER
DOCK BUMPER, RECTANGULAR, 7½ IN BUMPER W, 20 IN BUMPER H, 4½ IN BUMPER D, LAMINATED RUBBER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This dock bumper measures 12 3/4 inch width x 20 inch height x 4 1/2 inch depth. It also features abrasion-resistance and weather-resistance.
Technical Specs
- ItemDock Bumper
- Angle LocationLeft, Right
- Bumper Height20 in
- Bumper Width7 1/2 in
- Flat Plate LocationLeft, Right
- Mounting Hole Diameter7/8 in
- Mounting Holes Center-to-Center Width11 in
- Overall Depth4 1/2 in
- Overall Width12 3/4 in
- Bumper Face MaterialRubber
- Access Hole Diameter 3/4 in
- Bumper Depth 4 1/2 in
- Bumper Shape Rectangular
- Features Abrasion-Resistant, Weather-Resistant
- Mounting Type Flat
- Mounting Holes Center-to-Center Height 8 in
- Number of Mounting Holes 6
- Overall Height 20 in
- Bumper Backing Material Laminated Rubber
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$156.68
/ EACH