DOCK BUMPER, RECTANGULAR, 14½ IN BUMPER W, 10 IN BUMPER H, 6 IN BUMPER D, LAMINATED RUBBER
DOCK BUMPER, RECTANGULAR, 14½ IN BUMPER W, 10 IN BUMPER H, 6 IN BUMPER D, LAMINATED RUBBER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Prevent impact damage at loading dock. Constructed from same material used in heavy-duty tire cord. Weld to channel or to curb angle with 1 preset bolt. Mount with anchor bolts in new concrete construction or with lag bolts and shields for existing concrete. Wood dock mount requires lagging.
Technical Specs
Item Dock Bumper
Angle Location Left, Right
Bumper Height 10 in
Bumper Width 14 1/2 in
Flat Plate Location Left, Right
Mounting Hole Diameter 7/8 in
Mounting Holes Center-to-Center Width 18 in
Overall Depth 6 in
Overall Width 19 3/4 in
Bumper Face Material Rubber
Access Hole Diameter 3/4 in
Bumper Depth 6 in
Bumper Shape Rectangular
Features Abrasion-Resistant, Weather-Resistant
Mounting Type Flat
Mounting Holes Center-to-Center Height 6 in
Number of Mounting Holes 4
Overall Height 10 in
Bumper Backing Material Laminated Rubber
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.22
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.16
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$172.32
/ EACH