!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCK BUMPER, D, 24 IN BUMPER W, 1¾ IN BUMPER H, 2 IN BUMPER D, SOLID RUBBER, RUBBER, ANGLE

DOCK BUMPER, D, 24 IN BUMPER W, 1¾ IN BUMPER H, 2 IN BUMPER D, SOLID RUBBER, RUBBER, ANGLE

APPROVED VENDOR

DOCK BUMPER, D, 24 IN BUMPER W, 1¾ IN BUMPER H, 2 IN BUMPER D, SOLID RUBBER, RUBBER, ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK BUMPER, D, 24 IN BUMPER W, 1¾ IN BUMPER H, 2 IN BUMPER D, SOLID RUBBER, RUBBER, ANGLE

DOCK BUMPER, D, 24 IN BUMPER W, 1¾ IN BUMPER H, 2 IN BUMPER D, SOLID RUBBER, RUBBER, ANGLE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM22NT59
  • Mfr. Model # 22NT59
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 617
  • Shipping Weight 2.4 lbs

Product Details

This dock bumper measures 24 inch width x 1 3/4 inch height x 2 inch depth.

Technical Specs

  • ItemDock Bumper
  • Bumper Depth2 in
  • Bumper ShapeD
  • Mounting TypeAngle
  • Mounting Holes Center-to-Center Width18 in
  • Overall Depth2 in
  • Overall Width24 in
  • Bumper Face MaterialRubber
  • Access Hole Diameter 5/8 in
  • Bumper Height 1 3/4 in
  • Bumper Width 24 in
  • Mounting Hole Diameter 3/8 in
  • Number of Mounting Holes 2
  • Overall Height 1 3/4 in
  • Bumper Backing Material Solid Rubber
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list