!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIVIDER BOX CLEAR 16-1/2" X 10-7/8" X 8

DIVIDER BOX CLEAR 16-1/2" X 10-7/8" X 8

AKRO-MILS

DIVIDER BOX CLEAR  16-1/2" X 10-7/8" X 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIVIDER BOX CLEAR 16-1/2" X 10-7/8" X 8

DIVIDER BOX CLEAR 16-1/2" X 10-7/8" X 8

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM33168SCLAR
  • Mfr. Model # 33168SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Versatile work-in-process transfer containers.Injection molded from industrial grade polymer. Resists most solvents and chemicals.Compatible with most racks, shelving, and automated material handling equipment. Dividers allow subdivision of the containers

Technical Specs

  • Item Divider Box
  • Divider Colour Black
  • Includes Dividers No
  • Material Plastic
  • Number of Dividers 18
  • Number of Short Divider Slots 11
  • Overall Length 16 1/2 in
  • Surface Resistivity 1.00 x 10¹â¨Ý ohm/sq
  • Weight Capacity 40 lb
  • Bottom Inside Width 9 1/8 in
  • Resistant To Chemicals, Solvents
  • Shape Rectangular
  • Top Inside Width 9 3/8 in
  • Colour Clear
  • Electrostatic Discharge No
  • Includes Lid No
  • Nestable No
  • Number of Long Divider Slots 7
  • Overall Height 8 in
  • Overall Width 10 7/8 in
  • Volume Capacity 0.59 cu ft
  • Bottom Inside Length 14 5/8 in
  • Inside Height 7 5/8 in
  • Series 33168
  • Top Inside Length 15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list