!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIVIDER, WALLTRAK PW2, 2 1/8 IN H, 1 1/16 IN RACEWAY W, PVC, WHITE

DIVIDER, WALLTRAK PW2, 2 1/8 IN H, 1 1/16 IN RACEWAY W, PVC, WHITE

HUBBELL WIRING DEVICE-KELLEMS

DIVIDER, WALLTRAK PW2, 2 1/8 IN H, 1 1/16 IN RACEWAY W, PVC, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIVIDER, WALLTRAK PW2, 2 1/8 IN H, 1 1/16 IN RACEWAY W, PVC, WHITE

DIVIDER, WALLTRAK PW2, 2 1/8 IN H, 1 1/16 IN RACEWAY W, PVC, WHITE

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.90 / EACH

EHC: EHC :
Min Qty 8 = $207.20

Compliance and Restrictions

  • None

This product must be purchased in quantities of 8 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLPDB2DIV
  • Mfr. Model # PDB2DIV
  • UNSPSC # 39131711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This PW2 box is made of PVC, and is off white. It features eliminates need to order three separate boxes. In addition, it meets the standards for CSA standard C22.2 No. 62, E118895/E11919, UL standard UL 5A. It has length of 4 5/8-inch, width of 0.9four inches, and a height of 2¾-inch. It is for use with PolyTrak series raceways.

Technical Specs

  • Item Box
  • Series PW2
  • Number of Channels 2
  • Colour White
  • Length (In.) 1 in
  • For Use With PolyTrak Series Raceway
  • Number of Gangs 2
  • Product Type Divider
  • Material of Construction PVC
  • Box Type Deep
  • Height (In.) 2 3/4 in
  • Width (In.) 4 5/8 in
  • Standards CSA Standard C22.2 No. 62, E118895/E11919, UL Standard UL 5A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list