!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISTRIBUTION CONTAINER,GRAY,17X12X2

DISTRIBUTION CONTAINER,GRAY,17X12X2

ORBIS

DISTRIBUTION CONTAINER,GRAY,17X12X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISTRIBUTION CONTAINER,GRAY,17X12X2

DISTRIBUTION CONTAINER,GRAY,17X12X2

ORBIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9PWF5
  • Mfr. Model # FP243 Grey
  • UNSPSC # 24112003
  • CATALOGUE PAGE # 676
  • Shipping Weight 7.75 lbs

Technical Specs

  • Item Attached Lid Container
  • Includes Lid Yes
  • Maximum Operating Temperature 120 Degrees F
  • Body Colour Gray
  • Nestable Yes
  • Overall Length 26 7/8 in
  • Stackable Yes
  • Volume Capacity 17.2 gal
  • Bottom Inside Length 23 5/8 in
  • Bottom Outside Length 24 3/8 in
  • Inside Height 11 1/2 in
  • Inside Width 13 7/8 in
  • Series FP243
  • Top Inside Length 25 1/4 in
  • Container Wall Type Solid
  • Material Plastic
  • Minimum Operating Temperature 0 Degrees F
  • Lid Colour Gray
  • Overall Height 12 1/8 in
  • Overall Width 16 7/8 in
  • Stacking Capacity 300 lb
  • Weight Capacity 70 lb
  • Bottom Inside Width 13 7/8 in
  • Bottom Outside Width 14 3/4 in
  • Inside Length 23 1/2 in
  • Lid Locking Type Padlock
  • Shape Rectangular
  • Top Inside Width 15 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list