!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPSBL WIPES,4-1/2 IN X 8-3/8 IN,PK60

DISPSBL WIPES,4-1/2 IN X 8-3/8 IN,PK60

ABILITY ONE

DISPSBL WIPES,4-1/2 IN X 8-3/8 IN,PK60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
DISPSBL WIPES,4-1/2 IN X 8-3/8 IN,PK60

DISPSBL WIPES,4-1/2 IN X 8-3/8 IN,PK60

ABILITY ONE

Clearance Price :
$79.56 / PACKAGE of 60

Your Price : $318.22 / PACKAGE of 60

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5WYC8
  • Mfr. Model # 7920-00-721-8884
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.11 lbs

Technical Specs

  • ItemDry Wipe
  • Dispensing FormDispenser Box
  • ColourWhite
  • Material1-Ply Tissue
  • Roll LengthNo Roll
  • Sheet Width4 1/2 in
  • Ply1
  • Wipe Type Delicate Task Wipe
  • Product Series Ability One
  • Minimum Cleanroom Standards None
  • Lint Level Low Lint
  • Sheet Length 8 1/4 in
  • Number of Sheets 280
  • Self-Dispensing Package Yes

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list