SAFETY DISPOSAL CAN, 5 GAL, WHT, PE/SS, 20 IN H, 12 IN OD, FOR CORROSIVES
SAFETY DISPOSAL CAN, 5 GAL, WHT, PE/SS, 20 IN H, 12 IN OD, FOR CORROSIVES
JUSTRITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This white safety disposal can has a capacity of five gallons and is made polyethylene and stainless steel. It includes a stainless steel hardware. It's designed for use with corrosives. Disposal cans are used to discard flammable liquids or a combination of flammable and corrosive liquids.
Technical Specs
Item Safety Disposal Can
For Use With Liquid Corrosives
Can Colour White
Outside Dia. 12 in
Width 12 in
Can Capacity 5 gal
Can Material Polyethylene
Height 20 in
Length 12 in
Includes Stainless Steel Hardware
Alternate Products
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$210.36
/ EACH
JUSTRITE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$489.63
/ EACH
Related Products
FUNNEL KING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.19
/ EACH