DISPOSABLE CLEANROOM COAT, ISO 6 CLASS 1000, ELASTIC CUFFS, ZIPPER, WHT, S, 30 PK
DISPOSABLE CLEANROOM COAT, ISO 6 CLASS 1000, ELASTIC CUFFS, ZIPPER, WHT, S, 30 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex white disposable cleanroom coat is size small and is made out of polyethylene. It meets the standards for Class 100, ISO Class 5, and has zero pockets.
Technical Specs
Item Disposable Lab Coat
Colour White
Gender Unisex
Material Polyethylene
Minimum Height 60 in
Overall Length 41 in
Seam Style Serged
Standards Class 100, ISO Class 5
Attached Hood No
Wrist Closure Elastic
Fits Chest Size 28 in to 32 in
For Height 60 in to 67 in
Brand and Series Dupont Tyvek(R) IsoClean(R)
Garment Style Lab Frock
Material Performance Light Duty
Protection Type Cleanroom
Closure Type Zipper
Collar Style Bound
Cuff Style Elastic
Launderable No
Maximum Height 67 in
Number of Pockets 0
Pattern Solid
Size S
Thickness 5.9 mil
Maximum Chest Size 36 1/4 in
No. of Pockets 0
Material Weight 1.2 oz/sq yd
Anti-Static No
Closure Type Zipper
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1.2 oz
Country of Origin Varies
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.90
/ PACKAGE