DISPOSABLE CLEANROOM COAT, ISO 6 CLASS 1000, ELASTIC CUFFS, ZIPPER, WHT, L, 30 PK
DISPOSABLE CLEANROOM COAT, ISO 6 CLASS 1000, ELASTIC CUFFS, ZIPPER, WHT, L, 30 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex white disposable cleanroom coat is size large and is made out of polyethylene. It meets the standards for 1910.120 App B/1910.1450 App A, and has zero pockets.
Technical Specs
Item Disposable Lab Coat
Colour White
Gender Unisex
Material Polyethylene
Minimum Height 65 in
Overall Length 45 in
Seam Style Serged
Standards 1910.120 App B/1910.1450 App A
Attached Hood No
Wrist Closure Elastic
Fits Chest Size 36 in to 38 in
For Height 65 in to 69 in
Brand and Series Dupont Tyvek(R) IsoClean(R)
Garment Style Lab Frock
Material Performance Light Duty
Protection Type Cleanroom
Closure Type Zipper
Collar Style Bound
Cuff Style Elastic
Launderable No
Maximum Height 69 in
Number of Pockets 0
Pattern Solid
Size L
Thickness 5.9 mil
Maximum Chest Size 40 1/4 in
No. of Pockets 0
Material Weight 1.2 oz/sq yd
Anti-Static No
Closure Type Zipper
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1.2 oz
Country of Origin Varies
(subject to change)