!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT,SZ L,PK4

DISPOSABLE LAB COAT,SZ L,PK4

TYCHEM

DISPOSABLE LAB COAT,SZ L,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT,SZ L,PK4

DISPOSABLE LAB COAT,SZ L,PK4

TYCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $354.34 / PACKAGE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCPC270SWHLG00300
  • Mfr. Model # PC270SWHLG00300B
  • UNSPSC # 46181528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.53 lbs

Technical Specs

  • ItemDisposable Lab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialProClean(R)
  • Minimum Height65 in
  • Overall Length40 3/4 in
  • Seam StyleSerged
  • StandardsASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
  • Attached HoodNo
  • Wrist ClosureElastic
  • FeaturesBound Neck, Tunneled Elastic Wrists
  • Material Weight1.8 oz/sq yd
  • Anti-StaticNo
  • Garment StyleLab Frock
  • Material PerformanceMedium Duty
  • Protection TypeCleanroom
  • Closure TypeSnaps
  • Collar Style Bound
  • Cuff Style Elastic
  • Launderable No
  • Maximum Height 69 in
  • Number of Pockets 0
  • Pattern Solid
  • Size L
  • Thickness 10 mil
  • Maximum Chest Size 41 3/4 in
  • No. of Pockets 0
  • Fits Chest Size 36 in to 38 in
  • For Height 65 in to 69 in
  • Brand and Series Dupont ProClean(R)
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging Bulk
  • Sterile/Non-Sterile Non-Sterile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list