!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE LAB COAT,SZ L,PK25

DISPOSABLE LAB COAT,SZ L,PK25

PROSHIELD

DISPOSABLE LAB COAT,SZ L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE LAB COAT,SZ L,PK25

DISPOSABLE LAB COAT,SZ L,PK25

PROSHIELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.76 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCIC224SWHLG00300
  • Mfr. Model # IC224SWHLG00300B
  • UNSPSC # 46181532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.27 lbs

Technical Specs

  • ItemDisposable Lab Coat
  • ColourWhite
  • GenderUnisex
  • MaterialTyvek(R) IsoClean(R)
  • Minimum Height65 in
  • Overall Length43 1/2 in
  • Seam StyleSerged
  • StandardsASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
  • Attached HoodNo
  • No. of Pockets1 - Left Chest Pocket, 1 - Left Hip Pocket, 1 - Right Hip Pocket
  • Fits Chest Size36 in to 38 in
  • For Height65 in to 69 in
  • Anti-StaticNo
  • Garment StyleLab Coat
  • Material PerformanceLight Duty
  • Protection TypeCleanroom
  • Closure TypeSnaps
  • Collar Style Mandarin
  • Cuff Style Open
  • Launderable No
  • Maximum Height 69 in
  • Number of Pockets 3
  • Pattern Solid
  • Size L
  • Thickness 5.9 mil
  • Maximum Chest Size 36 1/4 in
  • Features Raglan Sleeve Design for Greater Range of Motion and Comfort
  • Material Weight 1.2 oz/sq yd
  • Pocket Location Left Chest, Left Hip, Right Hip
  • Brand and Series Dupont Tyvek(R) IsoClean(R)
  • Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
  • Packaging Bulk
  • Sterile/Non-Sterile Non-Sterile
  • Fabric Weight 1.2 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list