!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE HOT CUP,16 OZ,WRAPPED,CA1000

DISPOSABLE HOT CUP,16 OZ,WRAPPED,CA1000

ECO-SYSTEMS

DISPOSABLE HOT CUP,16 OZ,WRAPPED,CA1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE HOT CUP,16 OZ,WRAPPED,CA1000

DISPOSABLE HOT CUP,16 OZ,WRAPPED,CA1000

ECO-SYSTEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.87 / CASE of 1000

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DRCECOCUP16PR
  • Mfr. Model # ECOCUP16-PR
  • UNSPSC # 48101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item Disposable Hot Cup
  • Bio-Based No
  • Compostable No
  • FSC Certified No
  • Microwave Safe Yes
  • Pattern Yes
  • SFI Certified No
  • Wrapped or Unwrapped Wrapped
  • Coating or Lining Poly-Lined
  • Product Series ECO-SYSTEMS HOT CUPS
  • Hot or Cold Cup Hot
  • BPI Certified No
  • Compatible Manufacturer Lid Part Number L8750107
  • Maximum Capacity 16 oz
  • Number of Cups Included 1000
  • Recyclable Yes
  • USDA Certified Bio-based Products No
  • Individually Wrapped or Unwrapped Unwrapped
  • Number of Cups per sleeve 50

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list