!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ECONOMY GLOVES, DISPOSABLE, POWDER FREE, 5.00 MIL, S (7), NATURAL, LATEX, 100/BOX

ECONOMY GLOVES, DISPOSABLE, POWDER FREE, 5.00 MIL, S (7), NATURAL, LATEX, 100/BOX

MCR SAFETY

ECONOMY GLOVES, DISPOSABLE, POWDER FREE, 5.00 MIL, S (7), NATURAL, LATEX, 100/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECONOMY GLOVES, DISPOSABLE, POWDER FREE, 5.00 MIL, S (7), NATURAL, LATEX, 100/BOX

ECONOMY GLOVES, DISPOSABLE, POWDER FREE, 5.00 MIL, S (7), NATURAL, LATEX, 100/BOX

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.99 / BOX

EHC: EHC :
Min Qty 10 = $249.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF5055S
  • Mfr. Model # 5055S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Product Details

These comfortable powder-free disposable economy gloves can be used for multiple purposes. They are natural in colour and are a size small/seven. The palm thickness is five mil and each glove measures 9 1/2 inches in length. These gloves come in boxes of 100.

Technical Specs

  • Item Disposable Gloves
  • Cuff Style Beaded
  • Disposable Glove Type Food Contact, General Purpose
  • Finger Thickness 5.00 mil
  • Length 9 1/4 in
  • Palm Thickness 5.00 mil
  • Standards FDA Complaint
  • Texture Smooth
  • ISO Class 9002
  • Size- Alpha S
  • Latex Content Contains Latex
  • Colour Beige
  • Cuff Thickness 5.00 mil
  • Features Ambidextrous, Chlorinated, Finger Style Standard, Unlined, Single Dip, Reversible Pattern
  • Latex-Free No
  • Material Latex
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free No
  • Series SensaGuard 5055
  • Size - Numeric 7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list