!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 10/XL, 11 IN L, GREEN, CA 500

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 10/XL, 11 IN L, GREEN, CA 500

MICROFLEX

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 10/XL, 11 IN L, GREEN, CA 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 10/XL, 11 IN L, GREEN, CA 500

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 10/XL, 11 IN L, GREEN, CA 500

MICROFLEX

Clearance Price :
$138.10 / CASE of 500

Your Price : $276.21 / CASE of 500

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93287100
  • Mfr. Model # 93-287
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.697 lbs

Product Details

Made powder-free and non-sterile, these 11-inch green disposable gloves are ideal for general task performance. These gloves come with 500 gloves per case, and are made with a thickness of 7.9 mils and size extra-large (10) to fulfil hand protection needs.

Technical Specs

  • Item Disposable Gloves
  • Anti-Static No
  • Cuff Style Extended Gauntlet
  • Disposable Glove Type Chemical-Resistant, General Purpose
  • Features Extended Cuff
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards EN 420, EN ISO 374 Type B JKPT, EN ISO 374-5 Virus, ASTM D6319, FDA 21 CRF 177-2600
  • Texture Diamond
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series 93-287
  • Size- Alpha XL
  • Latex Content Latex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Green
  • Cuff Thickness 4.70 mil
  • Double Gloving Method Outer
  • Finger Thickness 8.70 mil
  • Length 11 in
  • Palm Thickness 7.90 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free No
  • ISO Class 9001, 13485
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list