!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPENSER WIRE MARK TAPE

DISPENSER WIRE MARK TAPE

3M

DISPENSER WIRE MARK TAPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSER WIRE MARK TAPE

DISPENSER WIRE MARK TAPE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSTD0-9
  • Mfr. Model # STD0-9
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Compact ScotchCode STD wire marker tape dispenser provides fast, convenient marking of wire or cable. Ten refillable compartments let you choose the exact number/letter combinations needed. Rolls are easy to cut with no waste.

Technical Specs

  • Item Wire Marker Dispenser with Tape
  • Legend 0 to 9
  • Temp. Range -40 Degrees to 250 Degrees F
  • Label Height 0.003 in
  • No. of Labels 5,760
  • Background Colour White
  • Uses Dispenser Mfr. No. STD
  • Fits Wire Dia. 6/0 to 24 AWG
  • Label Type Preprinted
  • Colour White
  • Label Width 0.22 in
  • Marker Attachment Style Self-Adhesive
  • Label Material Polyester Film
  • Legend Colour Black
  • Rolls per Legend 10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list